Straight Track Connector Bright White

You last purchased this on
 
Progress Lighting

Alpha Trak Straight Track Connector Bright White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alpha Trak Straight Track Connector Bright White

  • Fast #
  • Part #PP911528
  • Item #956118
  • Manufacturer Part #P9115-28
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Joins two or more track sections.
  • Ensures positive polarization.
  • White finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alpha Trak
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3 in
Dimmable:
No
Energy Star Compliant:
No
Height:
1-1/4 in
Installation Type:
Track Mount
Light Bulb Shape Code:
B12
Lighting Style:
Builder, Commodity
Material:
Plastic
Product Type:
Track Lighting
Smart Home Enabled:
No
Volts:
120V
Weight:
0.1 lb
Width:
3 in