Track Kit in White
Alpha Trak Track Kit in White
Frequently Purchased Together
Product Details
- Polarity notch.
- Keyhole and round knockouts on top for mounting.
- Track: Extruded aluminum.
- Half-yoke mounting.
- Tab lock to track to prevent accidental removal.
- Track Head Lock Ups: Polarity oriented.
- 120-volt, 20-amp capacity.
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Track Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Extruded Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Track Lighting
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 65 W
- Weight:
- 7.3 lb
- Width:
- 4-3/8 in