Progress Lighting

Alpha Trak Track Straight Connector Track Component in Brushed Nickel

Part #PP872009  |  Manufacturer Part #P8720-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Joins two or more track sections.
  • Plugs into track sections only one way to ensure positive polarization.

Specifications

ADA Compliant: No

Collection: Alpha Trak

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

Energy Star Compliant: No

Height: 1-1/4 in

Installation Type: Track Mount

Light Bulb Shape Code: B12

Material: Plastic

Product Type: Track Lighting

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 0.1

Width: 3 in