Aluminum Post in Antique Bronze in Antique Bronze

Part #PP539120PC  |  Item #4666587  |  Manufacturer Part #P5391-20PC

$ 141.75 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.

Specifications

ADA Compliant: No

Application: Outdoor

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Material: Aluminum

Power Source: Electric

Product Type: Outdoor Post

Smart Home Enabled: No

UL Listed: No

Weight: 6

Width: 3 in