0 items

Progress Lighting Americana 10-Light 2-Tier Chandelier in Brushed Nickel

PP435809

Color Finish

(Pricing is for Brushed Nickel)

$279.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Brushed Nickel finish
  • Classic, traditional styling
  • Delicate arms and candelabra lamps

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Americana
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
26 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
23 in
Installation Type
Ceiling Mount
Length
68 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
10
UL Listed
Yes
Watts
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday