13 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Americana 13 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delicate arms and candelabra lamps.
- Classic, traditional styling.
- Antique Bronze finish.
Specifications
- CSA Certified:
- No
- Collection:
- Americana
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Ivory
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Length:
- 53 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W