Progress Lighting Americana 24 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Brass

PP435510

Manufacturer Part #: P4355-10

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Brass finish.
  • Delicate arms and candelabra lamps.
  • Classic, traditional styling.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Americana
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
18 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday