25 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze

You last purchased this on
 
Progress Lighting

Americana 25 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Americana 25 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze

  • Fast #
  • Part #PP435620
  • Item #3531808
  • Manufacturer Part #P4356-20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Delicate arms and candelabra lamps.
  • Classic, traditional styling.
  • Antique Bronze finish.
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Americana
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
25 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Ivory
Height:
18 in
Installation Type:
Ceiling Mount
Length:
57 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
6
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W