60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Brass
Americana 60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Brass
Frequently Purchased Together
Product Details
- Perfect for traditional style settings
- Golden polished brass finish
- Ideal for a dining room or sitting room
- Certifications: UL-CUL Dry Location Listed
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 23.5-inch diameter by 16.75-inch height by 55.9375-inch length - installed)
- One 36-inch chain is included to customize for various ceiling heights
- Crisp white candle sleeves
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the 5-Light and Parkhurst collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Americana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 23-1/2 in
- Diameter:
- 23-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 55-15/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 23.5 in x 23.5 in x 16.75 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.5 lb
- Width:
- 23-1/2 in