Progress Lighting Andover 100W 1-Light Medium E-26 Wall Lantern in Antique Bronze

PP568720

Manufacturer Part #: P5687-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A mixture of traditional and country style.
  • Beveled glass panels.
  • Hinged door for easy revamping

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Andover
Depth
6-1/4 in
Diameter
5-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Beveled
Height
12-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday