Andover 2 Light 60 W Candelabra Lantern in Antique Bronze

Part #PP568820  |  Item #831723  |  Manufacturer Part #P5688-20

$ 236.82 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Andover collection two-light medium wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of application
  • Beveled glass panels allow optimum brightness
  • Hinged door for easy relamping
  • Glass dimension 6 in x 6-1/4 in

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Andover

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/4 in

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 21-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Farmhouse, Coastal]

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 8

Width: 7-1/2 in