Andover 60 W 3-Light Candelabra Post Lantern in Antique Bronze

Part #PP548720  |  Item #956243  |  Manufacturer Part #P5487-20

$ 292.05 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A mixture of traditional and country style.
  • Beveled glass panels.
  • Hinged door for easy revamping.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Andover

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 9-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 22-3/8 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Farmhouse, Coastal]

Material: Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 6.6

Width: 9-1/2 in