100W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Anjoux 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Anjoux 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300118020
  • Item #7529256
  • Manufacturer Part #P300118-020
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Distinctive bath sconce collection with casual crystal details
  • Popular Antique Bronze finish with champagne bronze accents
  • Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces such as luxe, transitional, traditional, bohemian and rustic farmhouse settings
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
  • Recommend F8.5A19DLED927/JA8?
  • Shop the complete Anjoux collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Uses three 100-watt max. medium base bulbs (sold separately)
  • Features clear water glass shades
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Anjoux
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Water
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Luxe, Transitional, Traditional, Bohemian
Material:
Steel, Glass
Number of Lights:
3
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
6.49 lb
Width:
23 in