100W 3-Light Medium E-26 Incandescent Vanity Fixture in Silver Ridge
Anjoux 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Silver Ridge
Frequently Purchased Together
Product Details
- Distinctive bath sconce collection with casual crystal details
- Popular Silver Ridge finish with polished nickel accents
- Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces such as luxe, transitional, traditional, bohemian and rustic farmhouse settings
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
- Recommend F8.5A19DLED927/JA8
- Shop the complete Anjoux collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Uses three 100-watt max. medium base bulbs (sold separately)
- Features clear water glass shades
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Anjoux
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.49 lb
- Width:
- 23 in