60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Bronze
Anjoux 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Popular Antique Bronze finish
- Uses three 60-watt max. candelabra base bulbs (sold separately)
- Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces
- A natural choice for closets, hallways and smaller areas within the home.
- Flush mount version emulates cascading teardrop crystal accents
- A distinctive collection with casual crystal details
Specifications
- ADA Compliant:
- No
- Collection:
- Anjoux
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.4 lb
- Width:
- 14-1/2 in