Progress Lighting Anson 18W 1-Light GU24 Compact Outdoor Wall Lantern

PP5736

Color Finish

Starting at $161.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished in Brushed Nickel.
  • Meets California Title 24.
  • One-light ADA Wall Lantern.
  • One-piece acrylic diffuser.
  • Wall mount - vertical only.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Anson
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Diameter
8-7/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
B12
Lighting Style
Modern
Material
Stainless Steel
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
18
Width
8-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday