Progress Lighting

Apogee 15 in. 28.3W 120/277V 3000 Kelvin 1660 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP35007000930  |  Manufacturer Part #P350070-009-30

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-flush fixture convertible to hanging pendant with included hardware and instructions.
  • Commercial-grade construction and performance.
  • Features Brushed Nickel finish.
  • Etched glass shade provides an even and pleasing light effect.
  • Features 28.3-watt integrated LED to deliver energy savings and reduce long-term maintenance costs.
  • 120-277V operation, 0-10V compatible dimming.
  • 3000K color temperature, 90CRI.
  • 1660 lm, 59.5 Lum/Watt.

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.236

Average Life: 6.62

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Apogee

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 15 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched

Green: [Yes, Energy Star]

Height: 3-11/16 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1660

Lumens per Watt LPW : 59.5

Material: Steel

Number Of Hours: 58000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120/277V

Watts: 28.3

Weight: 4.95

Width: 15 in