Progress Lighting

Apogee 21 in. 41W 120/277V 3000 Kelvin 2550 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP35007100930  |  Manufacturer Part #P350071-009-30

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-flush fixture convertible to hanging pendant with included hardware and instructions
  • Commercial-grade construction and performance
  • Features Brushed Nickel finish
  • Etched glass shade provides an even and pleasing light effect
  • Features 41-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • 120-277V operation, 0-10V compatible dimming
  • 3000K color temperature, 90CRI
  • 2550 lm, 62 Lum/Watt

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.342

Average Life: 6.62

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Apogee

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 21 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched

Green: [Yes, Energy Star]

Height: 4-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 2550

Lumens per Watt LPW : 62

Material: Steel

Number Of Hours: 58000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120/277V

Watts: 41

Weight: 10.89

Width: 21 in