Progress Lighting

Appeal 3-3/4 x 11 in. Close-to-Ceiling Light Fixture in Antique Bronze

Part #PP351120  |  Manufacturer Part #P3511-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Etched Opal glass.
  • Elevated style.
  • Damp location listed.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Appeal

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 3-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

Type: PP351120

UL Listed: No

Volts: 120V

Watts: 75

Weight: 11.26

Width: 11 in