60W 2-Light 120V Medium Flushmount Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Appeal 60W 2-Light 120V Medium Flushmount Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP354920
  • Item #4883700
  • Manufacturer Part #P3549-20
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Appeal 60W 2-Light 120V Medium Flushmount Ceiling Fixture in Antique Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Etched Opal glass.
  • Elevated style.
  • Antique Bronze finish.
  • Damp location listed.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Appeal
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
4.2 lb
Width:
9 in