100W 1-Light Mini Pendant in Antique Bronze

You last purchased this on
 
Progress Lighting

Applause 100W 1-Light Mini Pendant in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Applause 100W 1-Light Mini Pendant in Antique Bronze

  • Fast #
  • Part #PP501020
  • Item #5065802
  • Manufacturer Part #P5010-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Natural parchment glass.
  • Traditional, casual styling.
  • Traditional iron forms in an antique bronze finish.
  • Includes one 6", three 12" stems and 6 links of chain.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Applause
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Natural Parchment
Height:
6-1/2 in
Installation Type:
Ceiling Mount
Length:
72-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.5 lb
Width:
7 in