100W 3-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Applause 100W 3-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Applause 100W 3-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

  • Fast #
  • Part #PP209709
  • Item #5145263
  • Manufacturer Part #P2097-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched parchment glass.
  • Traditional, casual styling.
  • Traditional iron forms in an brushed nickel finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Applause
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9 in
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Parchment
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
7.51 lb
Width:
24 in