Progress Lighting Applause 2-Light Bath Light in Brushed Nickel

PP209609

Manufacturer Part #: P2096-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Traditional iron forms in an brushed nickel finish.
  • Etched parchment glass.
  • Traditional, casual styling.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Applause
Depth
9 in
Diameter
16-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched Parchment
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday