Progress Lighting

Applause 24-5/8 in. 5-Light Chandelier in Brushed Nickel

Part #PP403609  |  Manufacturer Part #P4036-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional iron forms in an brushed nickel finish.
  • Etched parchment glass.
  • Traditional, casual styling.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Applause

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 24-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Parchment

Height: 24-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 16.7

Width: 24-1/2 in