Progress Lighting

Archie 1 Light 100W Mini Pendant Antique Nickel

Part #PP502681  |  Manufacturer Part #P5026-81

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Nickel finish.
  • Clear double prismatic glass creates a heavenly glow.
  • Finely crafted strap and knob details.
  • Includes two 6", one 12", two 15" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Archie

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 10-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Prismatic

Height: 9-1/4 in

Installation Type: Ceiling Mount

Length: 75-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Farmhouse, Vintage, Urban Industrial]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Type: PP502681

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7

Width: 10-1/2 in