Progress Lighting
Archie 100W 1-Light Medium Bath Fixture in Venetian Bronze
Part #PP298974 | Item #4122630 | Manufacturer Part #P2989-74
Product Details
- Venetian Bronze finish.
- Fancy clear prismatic glass gives stylish touch.
- Double glass shade diffuses light to provide functional illumination.
- Finely crafted strap and knob details.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Archie
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 7-1/4 in
Diameter: 5-3/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Double Prismatic
Height: 8-1/4 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: [Farmhouse, Vintage, Urban Industrial]
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Smart Home Enabled: No
Type: PP298974
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 4
Width: 5-3/4 in