100W 3-Light Medium Base Incandescent Chandelier in Polished Chrome

You last purchased this on
 
Progress Lighting

Archie 100W 3-Light Medium Base Incandescent Chandelier in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Archie 100W 3-Light Medium Base Incandescent Chandelier in Polished Chrome

  • Fast #
  • Part #PP468815
  • Item #4468853
  • Manufacturer Part #P4688-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear double prismatic glass creates a heavenly glow.
  • Finely crafted strap and knob details.
  • Graceful swooping effect in plated Polished Chrome finish.
  • Coordinating fixtures from this collection.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Archie
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Halophane
Height:
16-13/16 in
Installation Type:
Ceiling Mount
Length:
90 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Vintage, Urban Industrial
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
15 lb
Width:
20 in