Archie 3 Light 100W Vanity Light Fixture Antique Nickel

Part #PP299281  |  Item #4122753  |  Manufacturer Part #P2992-81

$ 217.71 EACH

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Nickel finish.
  • Fancy clear prismatic glass gives stylish touch.
  • Double glass shade diffuses light to provide functional illumination.
  • Finely crafted strap and knob details.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Archie

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/4 in

Diameter: 26-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Double Prismatic

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Farmhouse, Vintage, Urban Industrial]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7

Width: 26-1/4 in