35-1/2 in. 100W 4-Light Bath Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Archie 35-1/2 in. 100W 4-Light Bath Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Archie 35-1/2 in. 100W 4-Light Bath Light in Antique Bronze

  • Fast #
  • Part #PP299781
  • Item #4468851
  • Manufacturer Part #P2997-81
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fancy clear prismatic glass gives stylish touch.
  • Double glass shade diffuses light to provide functional illumination.
  • Antique Nickel finish.
  • Finely crafted strap and knob details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Archie
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
7-1/4 in
Diameter:
35-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Double Prismatic
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Vintage, Urban Industrial
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
16 lb
Width:
35-1/2 in