8-11/16 in. 100 W 4-Light Medium Bracket in Polished Chrome

You last purchased this on
 
Progress Lighting

Archie 8-11/16 in. 100 W 4-Light Medium Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Archie 8-11/16 in. 100 W 4-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP299715
  • Item #4468725
  • Manufacturer Part #P2997-15
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fancy clear prismatic glass gives stylish touch.
  • Double glass shade diffuses light to provide functional illumination.
  • Chrome finish.
  • Finely crafted strap and knob details.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Archie
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Double Prismatic
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Urban Industrial, Vintage
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
16 lb
Width:
35-1/2 in