Progress Lighting

Archives 100W 1-Light Medium Pendant in Antique Nickel

Part #PP516181  |  Manufacturer Part #P5161-81

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pendant collection with vintage, electric feel.
  • Carefully crafted details and special accents.
  • Antique Nickel with Brushed Nickel accents.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Archives

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Matte Cool Grey

Height: 5-1/8 in

Installation Type: Ceiling Mount

Length: 116 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Farmhouse, Transitional, Urban Industrial

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4

Width: 9 in