2-Light 60W Close-to-Ceiling Light Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Arden 2-Light 60W Close-to-Ceiling Light Fixture in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Arden 2-Light 60W Close-to-Ceiling Light Fixture in Antique Bronze

  • Fast #
  • Part #PP373920
  • Item #7114871
  • Manufacturer Part #P3739-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a substantial frame crafted from overscale tubing.
  • Coordinates well with other Progress Lighting styles such as Cherish.
  • Rustic and modern styling.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Arden
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Fabric
Height:
6-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
7.68 lb
Width:
14 in