Progress Lighting
Arden 30-1/2 in. 900W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Part #PP474709 | Item #7114789 | Manufacturer Part #P4747-09
Product Details
- Rustic and modern styling.
- Features a substantial frame crafted from overscale tubing.
- Coordinates well with other Progress Lighting styles such as Cherish.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Arden
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 30-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 30 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 9
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 15.7
Width: 30-1/2 in