1 Light 150W Post Lantern Weathered Bronze
Arts and Crafts 1 Light 150W Post Lantern Weathered Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Honey Art glass accented by rich hand painted details.
- Solid metal frame with geometric details.
- Weathered Bronze finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Collection:
- Arts and Crafts
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Honey Art
- Height:
- 18-1/8 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Craftsman
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 11 lb
- Width:
- 10 in