0 items

Progress Lighting Arts and Crafts 10 in. 100 W 1-Light Medium Chain Hung Lantern in Weathered Bronze

PP552846

Color Finish

(Pricing is for Weathered Bronze)

$230.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Honey art glass accented by rich hand painted details
  • Solid metal frame with geometric details
  • Weathered Bronze finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Arts and Crafts
Color Finish
Weathered Bronze
Color Finish Category
Bronze Tones
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Honey Art
Height
15-1/8 in
Installation Type
Ceiling Mount
Length
52 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday