1-Light Mini Pendant with Fabricated Shade in Silver Ridge

You last purchased this on
 
Progress Lighting

Ashbury 1-Light Mini Pendant with Fabricated Shade in Silver Ridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Ashbury 1-Light Mini Pendant with Fabricated Shade in Silver Ridge

  • Fast #
  • Part #PP5054134
  • Item #3532207
  • Manufacturer Part #P5054-134
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Ridge Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double-drum glass shades.
  • Elegant linen glass.
  • Painted Silver Ridge finish.
  • Includes two 6", one 12", two 15" stems.
  • Great curving details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ashbury
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Ridge
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Toasted
Height:
17-1/2 in
Installation Type:
Ceiling Mount
Length:
75 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Coastal, Transitional, Luxe
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W