0 items

Progress Lighting Ashbury 60W 2-Light Wall Bracket in Silver Ridge

PP2843134

Color Finish

(Pricing is for Silver Ridge)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Double-drum glass shades
  • Painted Silver Ridge finish
  • Quartz inspired bobeches
  • Toasted linen shade

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ashbury
Color Finish
Silver Ridge
Color Finish Category
Silver Tones
Depth
8 in
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Toasted
Height
14-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday