Progress Lighting Ashmore 15-3/4 x 6-5/8 in. 60W 2-Light Outdoor Wall Lantern

PP5649

Color Finish

Starting at $103.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quill-scrolled arms and decorative finials.
  • Textured Black finish.
  • Water seeded glass curved panels.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ashmore
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
9-3/8 in
Diameter
6-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
14-13/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Rustic, Traditional
Material
Die Cast Aluminum
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
6-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday