Progress Lighting

Ashmore 23-3/8 in. 60 W 3-Light Candelabra Wall Lantern in Black

Part #PP565231  |  Manufacturer Part #P5652-31

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured Black finish.
  • Water seeded glass curved panels.
  • Quill-scrolled arms and decorative finials.
  • Textured Black

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ashmore

Color Finish: Textured Black

Color Finish Category: Blacks

Depth: 12-3/8 in

Diameter: 8-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Seeded

Height: 26-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Rustic]

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 13.7

Width: 8-3/8 in