6-5/8 in. 60 W 2-Light Candelabra Lantern in Black
Ashmore 6-5/8 in. 60 W 2-Light Candelabra Lantern in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water seeded glass curved panels.
- Quill-scrolled arms and decorative finials.
- Textured Black finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Ashmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-3/8 in
- Diameter:
- 6-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 14-13/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.8 lb
- Width:
- 6-5/8 in