60 W 2-Light Medium Fan Light Kit in Antique Bronze
This product has been replaced by
Manufacturer Part #P2636-20WB
Ashmore 60 W 2-Light Medium Fan Light Kit in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted seeded glass bowl to reduce glare.
- Universal styling good with any indoor/outdoor progress fan that accept an accessory light.
- Antique Bronze finish.
- Fan quick connect wiring.
- Antique Brass pull chain w/ walnut fob.
Specifications
- ADA Compliant:
- No
- Collection:
- Ashmore
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 11-1/16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Seeded
- Height:
- 8-1/4 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W