0 items

Progress Lighting Aspen Creek 5-Light 100W Medium E-26 Incandescent Chandelier in Brushed Nickel

PP400028009

Color Finish

(Pricing is for Brushed Nickel)

$330.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brushed Nickel accents
  • Etched natural parchment glass shades
  • Features a steel design frame painted to emulate driftwood
  • Offers a handsome look for modern farmhouse or rustic living spaces

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Aspen Creek
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
30 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Natural Parchment
Height
24 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday