100W 3-Light Hall and Foyer Fixture in Brushed Nickel
Avalon 100W 3-Light Hall and Foyer Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swirled Alabaster glass.
- Exquisite rope detailing trims the back plate.
- Brushed Nickel finish.
- Over scaled glass adds the finishing touch.
Specifications
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 22 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Length:
- 102 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W