100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Avalon 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Avalon 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP406809
  • Item #1861103
  • Manufacturer Part #P4068-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swirled Alabaster glass.
  • Exquisite rope detailing trims the back plate.
  • Brushed Nickel finish.
  • Over scaled glass adds the finishing touch.
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Avalon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
26-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
22-5/8 in
Installation Type:
Ceiling Mount
Length:
98 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Coastal
Material:
Steel
Number of Lights:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W