34-1/2 in. 100W 3-Light Foyer Pendant in Brushed Nickel
Avalon 34-1/2 in. 100W 3-Light Foyer Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Swirled Alabaster
- Height:
- 34-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in