90 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Avalon 90 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swirled Alabaster glass.
- Exquisite rope detailing trims the back plate.
- Brushed Nickel finish.
- Alabaster glass
- Over scaled glass adds the finishing touch.
Specifications
- CSA Certified:
- No
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 15-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 91 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W