Progress Lighting Avalon 96 in. 100 W 3-Light Medium Chandelier with Alabaster Swirl Glass in Antique Bronze

PP406720

Color Finish

(Pricing is for Antique Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Avalon
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Alabaster Swirl
Height
96 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
21-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday