5-5/8 x 16 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

You last purchased this on
 
Progress Lighting

Avana 5-5/8 x 16 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Avana 5-5/8 x 16 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

  • Fast #
  • Part #PP710025104
  • Item #7359416
  • Manufacturer Part #P710025-104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The faceted backplate provides rich architectural detail.
  • Arm supports a crisp, square white linen shade.
  • Features a graceful arching tapered candle-arm.
  • Part of the Design Series Collections offering high style and design.
  • Polished Nickel finish.
  • Complements many styles of fashionable vanity pieces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
No
Collection:
Avana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2 in
Diameter:
5-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Linen
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Bohemian, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
3.43 lb
Width:
5-5/8 in