Progress Lighting Barnes Mill 100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze

PP400055020

Manufacturer Part #: P400055-020

Color/Finish

(Pricing is for Antique Bronze)

$282.05

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A faux-painted wooden plank support artful clear, seeded glass shades
  • Antique Bronze finish.
  • Combine with vintage-style light bulbs to create a romantic focal point to any room.
  • Design reminiscent of rural farmhouses
  • Exposed iron details.
  • Rustic and vintage lighting that transforms a home into a nostalgic retreat.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Barnes Mill
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Diameter
38 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
22-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Farmhouse, Rustic, Transitional, Urban Industrial
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
38 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday