Progress Lighting Barnes Mill 16-1/4 in. 75W 2-Light Incandescent Semi-Flushmount Ceiling Fixture in Antique Bronze

PP350059020

Color/Finish

(Pricing is for Antique Bronze)

$184.40

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A faux-painted wooden plank supports artful clear, seeded glass shade.
  • Antique Bronze finish.
  • Combine with vintage-style light bulbs to create a romantic focal point to any room
  • Design reminiscent of rural farmhouses
  • Exposed iron details.
  • Hanging and ceiling mount hardware both included.
  • Rustic and vintage lighting that transforms a home into a nostalgic retreat.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Barnes Mill
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
16-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
11-7/8 in
Installation Type
Ceiling Mount
Length
10 ft
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Farmhouse, Rustic, Transitional, Urban Industrial
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday